PRO SERIES SUMP PUMPS PS-C33 Sump/battery Backup System 9 Amps Backup | AD6ZPU 4CUK2

PRO SERIES SUMP PUMPS PS-C33 Sump/battery Backup System 9 Amps Backup

Item: AD6ZPU Model: PS-C33Cross Ref: 4CUK2
In Stock

Get it by Monday, Sep 29

€1,766.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sump/Battery Back-Up Combination System
Alarm Application Indoor
Alarm Included Yes
Alarm Output Audible
Amps 4A
Base Material ABS, Polypropylene
Cord Length 10 ft.
Duty Cycle Continuous, Intermittent
Flow Rate @ 0 Ft. 3900/4000 GPM
Flow Rate @ 10 Ft. 50/40 GPM
Flow Rate @ 20 Ft. 30 GPM
Flow Rate @ 5 Ft. 59/51.7 GPM
Height 22 1/4"
Housing Material ABS, Stainless Steel
Hp 1/3 hp
Impeller Material Polycarbonate
Includes 2 Pumps, Battery Box, Battery Fill Bottle, Monitoring Controller
Length 11"
Max. Flow Rate 4000 GPH
Max. Flow Rate @ 15 Ft. 42/10 GPM
Max. Head 30 ft.
Max. Liquid Temp. 104°F
Max. Solid Dia. 1/8"
Min. Sump Pit Dia. 11"
Motor Type Permanent Split Capacitor, Brushed DC
On Point 9 1/2"
Outlet Size 1 1/2"
Outlet Type FNPT
Seal Material Buna N
Shaft Material Stainless Steel
Shaft Seal Material Carbon Ceramic, Rulon
Switch Actuation Dual Micro Reed
Switch Electrical Connection Piggyback
Switch Type Caged Automatic Dual Float
Top Material ABS, Cast Iron
Voltage 115V AC
Width 10"
Discharge 1 1/2" FNPT

Shipping Info:

Ship weight (kg) 22.9185
Ship height (cm)65.79
Ship length (cm)50.8
Ship width (cm)45.21
HS code8413702004
Country of OriginTW

Product Details:

    • Amps - Back-Up (16)
    • Voltage - Back-Up (12VDC)

Product Variants

ProductModelMPNPrice
PRO SERIES SUMP PUMPS PS-C22 Sump/battery Backup System 10 Amps Backup | AD6ZPV 4CUK3 PS-C22PS-C22€1,158.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO SERIES SUMP PUMPS PS-C33 Sump/battery Backup System 9 Amps Backup
€1,766.11 /unit