PFERD 43243 Quick Change Disc, Tr, 3 Inch Dia, Aluminum Oxide, Medium | CT7QTC 35ZG46

PFERD 43243 Quick Change Disc, Tr, 3 Inch Dia, Aluminum Oxide, Medium

Item: CT7QTC Model: 43243Cross Ref: 35ZG46
7 In Stock

Ships within 2 days via

€5.74 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Quick Change Disc
Abrasive Material Aluminum Oxide
Abrasive Type Non Woven
Color Red
Diameter 3"
Grade Grade MED
Max. Operating Speed 20000 RPM
Overall Dia. 3"
Quick Change System TR

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PFERD 43243 Quick Change Disc, Tr, 3 Inch Dia, Aluminum Oxide, Medium
€5.74 /unit