PETERSEN PRODUCTS 938-9335-H Hydrostatic Test Pump, Diaphragm Style, 35 Gpm

Item: CF2XZN Model: 938-9335-H
In Stock

Get it by Monday, Sep 29

€7,854.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydrostatic Test Pump
Hp 11 hp
Inlet Size 3/4"
Material Stainless Steel
Max. Flow Rate 35 GPM
Max. Pressure 100 psi
Series 938-9 Series
Size 10 1/2" x 17" x 24"
Type Diaphragm

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)26.67
Ship length (cm)43.18
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelMax. Flow RateHpMax. PressureTypeInlet SizeMaterialOutlet TypePower SourcePrice
PETERSEN PRODUCTS 938-93095 Hydrostatic Test Pump, Diaphragm Style, 9.5 Gpm, 5.5 HP | CF2XZL 938-930959.5 GPM5 1/2 hp550 psiDiaphragm3/4"Stainless SteelNPTGasoline€4,182.26
PETERSEN PRODUCTS 938-93095-H Hydrostatic Test Pump, Diaphragm Style, 9.5 Gpm | CF2XZM 938-93095-H9.5 GPM5 1/2 hp-Diaphragm3/4"Stainless SteelNPTGasoline€4,653.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 938-9335-H Hydrostatic Test Pump, Diaphragm Style, 35 Gpm
€7,854.00 /unit