PETERSEN PRODUCTS 938-9210 Hydrostatic Test Pump Portable, 1000 Psi

Item: CF2XZH Model: 938-9210
In Stock

Get it by Monday, Sep 29

€22,972.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydrostatic Test Pump
Height 44"
Inlet Size 3/4"
Length 15"
Max. Air Intake Pressure 100 psi
Max. Discharge Pressure 1000 psi
Max. Flow Rate 7.5 GPM
Series 938-9 Series
Size 15" x 21" x 44"
Type B Style
Width 21"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)111.76
Ship length (cm)38.1
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelMax. Discharge PressureMax. Flow RateHeightLengthWidthSizeMax. PressureOutlet SizePrice
PETERSEN PRODUCTS 938-9125 Hydrostatic Test Pump, Portable, A-Style, 2500 Psi | CF2XZD 938-91252500 psi0.87 GPM10 1/2"24"-9 1/2" x 10 1/2" x 24"--€12,723.48
PETERSEN PRODUCTS 938-9199 Hydrostatic Test Pump, Portable, A-Style, 10000 Psi | CF2XZE 938-919910000 psi1.9 GPM10 1/2"24"9 1/2"9 1/2" x 10 1/2" x 24"--€13,440.16
PETERSEN PRODUCTS 938-27818-8 Hydrostatic Test Pump With Gauge, Manual | CF2XZF 938-27818-8--15"18"17"-500 psi1/4"€600.71
PETERSEN PRODUCTS 938-27819-8 Hydrostatic Test Pump With Gauge, Electric | CF2XZG 938-27819-8--14"22"14"-300 psi3/4"€1,698.82
PETERSEN PRODUCTS 938-9236 Hydrostatic Test Pump Portable, 3600 Psi | CF2XZJ 938-92363600 psi2.7 GPM44"15"21"15" x 21" x 44"--€23,679.81
PETERSEN PRODUCTS 938-9299 Hydrostatic Test Pump Portable, 10000 Psi | CF2XZK 938-929910000 psi1 GPM44"15"21"15" x 21" x 44"--€28,510.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 938-9210 Hydrostatic Test Pump Portable, 1000 Psi
€22,972.95 /unit