PETERSEN PRODUCTS 938-9125 Hydrostatic Test Pump, Portable, A-Style, 2500 Psi

Item: CF2XZD Model: 938-9125
In Stock

Get it by Monday, Sep 29

€12,723.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydrostatic Test Pump
Height 10 1/2"
Inlet Size 3/4"
Length 24"
Material Aluminum
Max. Air Intake Pressure 100 psi
Max. Discharge Pressure 2500 psi
Max. Flow Rate 0.87 GPM
Series 938-9 Series
Size 9 1/2" x 10 1/2" x 24"
Type A Style

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)26.67
Ship length (cm)60.96
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelMax. Discharge PressureMax. Flow RateHeightLengthWidthSizeMax. PressureOutlet SizePrice
PETERSEN PRODUCTS 938-9199 Hydrostatic Test Pump, Portable, A-Style, 10000 Psi | CF2XZE 938-919910000 psi1.9 GPM10 1/2"24"9 1/2"9 1/2" x 10 1/2" x 24"--€13,440.16
PETERSEN PRODUCTS 938-27818-8 Hydrostatic Test Pump With Gauge, Manual | CF2XZF 938-27818-8--15"18"17"-500 psi1/4"€600.71
PETERSEN PRODUCTS 938-27819-8 Hydrostatic Test Pump With Gauge, Electric | CF2XZG 938-27819-8--14"22"14"-300 psi3/4"€1,698.82
PETERSEN PRODUCTS 938-9210 Hydrostatic Test Pump Portable, 1000 Psi | CF2XZH 938-92101000 psi7.5 GPM44"15"21"15" x 21" x 44"--€22,972.95
PETERSEN PRODUCTS 938-9236 Hydrostatic Test Pump Portable, 3600 Psi | CF2XZJ 938-92363600 psi2.7 GPM44"15"21"15" x 21" x 44"--€23,679.81
PETERSEN PRODUCTS 938-9299 Hydrostatic Test Pump Portable, 10000 Psi | CF2XZK 938-929910000 psi1 GPM44"15"21"15" x 21" x 44"--€28,510.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 938-9125 Hydrostatic Test Pump, Portable, A-Style, 2500 Psi
€12,723.48 /unit