PETERSEN PRODUCTS 161-50606 Lifting Bag, Flat Form, 6 x 6 Inch Size, 145 Psi

Item: CF3BPP Model: 161-50606
Limited Availability
€374.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Lifting Bag
Body Material Rubber
Max. Pressure 218 psi
Max. Temp. 120°F
Min. Burst Pressure 580 psi
Size 6" x 6"
Thickness 0.86"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)15.24
Country of OriginFR

Product Variants

ProductModelSizeLift HeightMax. PressureThicknessMax. Temp.Body MaterialMin. Burst PressurePrice
PETERSEN PRODUCTS 161-50808 Lifting Bag, Flat Form, 8 x 8 Inch Size, 145 Psi | CF3BPQ 161-508088" x 8"4 1/2"218 psi0.86"120°FRubber580 psi€439.45
RFQ
PETERSEN PRODUCTS 161-51515 Lifting Bag, Flat Form, 15 x 15 Inch Size, 145 Psi | CF3BPR 161-5151515" x 15"-218 psi0.86"120°FRubber580 psi€878.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 161-50606 Lifting Bag, Flat Form, 6 x 6 Inch Size, 145 Psi
€374.00 /unit