PETERSEN PRODUCTS 145-9086 Pipe Plug, Mechanical, High Pressure, 8.7 - 9.1 Inch Diameter

Item: CF3AMP Model: 145-9086
In Stock

Get it by Monday, Sep 29

€1,625.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Plug
Body Material Aluminum
Max. Dia. 9 1/8"
Max. Diameter 9 1/8"
Max. Head 231 ft.
Max. Pressure 100 psi
Max. Temp. 200°F
Min. Dia. 8 5/8"
Overall Length 3.23"
Seal Length 1"
Seal Material Nitrile

Shipping Info:

Ship weight (kg) 5.4
Country of OriginUS

Product Variants

ProductModelMax. HeadSeal LengthNominal SizeNominal Pipe SizePressureSchedulePrice
PETERSEN PRODUCTS 145-9024 Pipe Plug, Mechanical, High Pressure, 2.5 - 2.6 Inch Diameter | CF3ALU 145-9024462 ft.2"--230 psi-€586.74
PETERSEN PRODUCTS 145-9026 Pipe Plug, Mechanical, High Pressure, 2.7 - 2.8 Inch Diameter | CF3ALV 145-9026-2"----€501.56
PETERSEN PRODUCTS 145-9028 Pipe Plug, Mechanical, High Pressure, 2.82 - 3.0 Inch Diameter | CF3ALW 145-9028462 ft.2"----€534.73
PETERSEN PRODUCTS 145-9030 Pipe Plug, Mechanical, High Pressure, 3.0 - 3.1 Inch Diameter | CF3ALX 145-9030462 ft.2"----€568.90
PETERSEN PRODUCTS 145-9031 Pipe Plug, Mechanical, High Pressure, 3.2 - 3.3 Inch Diameter | CF3ALY 145-9031462 ft.2"-3 1/2"--€601.06
PETERSEN PRODUCTS 145-9033 Pipe Plug, Mechanical, High Pressure, 3.4 - 3.5 Inch Diameter | CF3ALZ 145-9033462 ft.2"-3 1/2"--€635.24
PETERSEN PRODUCTS 145-9035 Pipe Plug, Mechanical, High Pressure, 3.6 - 3.7 Inch Diameter | CF3AMA 145-9035462 ft.2"----€668.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 145-9086 Pipe Plug, Mechanical, High Pressure, 8.7 - 9.1 Inch Diameter
€1,625.29 /unit