PETERSEN PRODUCTS 144-0015 Plug, Mechanical, Hand Tight Test, Nylon, 1.48 - 1.75 Inch Diameter | CF3AJH

PETERSEN PRODUCTS 144-0015 Plug, Mechanical, Hand Tight Test, Nylon, 1.48 - 1.75 Inch Diameter

Item: CF3AJH Model: 144-0015
In Stock

Get it by Monday, Sep 29

€14.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug
Body Material Nylon
Max. Dia. 1 3/4"
Max. Diameter 1 3/4"
Max. Temp. 120°F
Min. Dia. 1 12/25"
Nominal Pipe Size (in.) 1 1/2"
Seal Material Natural Rubber

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUK

Product Variants

ProductModelBy-passNominal Pipe SizePrice
PETERSEN PRODUCTS 144-0005 Plug, Mechanical, Hand Tight Test, Nylon 0.49 - 0.6 Inch Diameter | CF3AJD 144-0005--€8.34
PETERSEN PRODUCTS 144-0010 Plug, Mechanical, Hand Tight Test, Nylon, 0.975 - 1.2 Inch Diameter | CF3AJF 144-0010--€9.14
PETERSEN PRODUCTS 144-0005-8 Plug, Mechanical, Hand Tight Test, 0.5 - 0.6 Inch Diameter, Nylon | CF3AJJ 144-0005-81/8"-€22.11
PETERSEN PRODUCTS 144-0007-8 Plug, Mechanical, Hand Tight Test, 0.8 - 0.9 Inch Diameter, Nylon | CF3AJK 144-0007-81/8"-€23.12
PETERSEN PRODUCTS 144-0010-8 Plug, Mechanical, Hand Tight Test, 1.0 - 1.2 Inch Diameter, Nylon | CF3AJL 144-0010-81/8"-€23.72
PETERSEN PRODUCTS 144-0012-8 Plug, Mechanical, Hand Tight Test, 1.3 - 1.4 Inch Diameter, Nylon | CF3AJM 144-0012-81/8"-€27.14
PETERSEN PRODUCTS 144-0015-8 Plug, Mechanical, Hand Tight Test, 1.5 - 1.9 Inch Diameter, Nylon | CF3AJN 144-0015-81/2"-€25.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 144-0015 Plug, Mechanical, Hand Tight Test, Nylon, 1.48 - 1.75 Inch Diameter
€14.07 /unit