PETERSEN PRODUCTS 143-3020-C Pipe Plug, Mechanical, Wing Nut, 1.96 - 2.25 Inch Diameter

Item: CF3AFT Model: 143-3020-C
In Stock

Get it by Monday, Sep 29

€14.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Plug
Max. Head 5 ft.
Max. Pressure 2 psi
Max. Temp. 110°F
Nominal Pipe Size (in.) 2"
Overall Length 2.62"
Seal Material Nitrile

Shipping Info:

Ship weight (kg) 0.225
Country of OriginCN

Product Variants

ProductModelMax. HeadPrice
PETERSEN PRODUCTS 143-3015 Pipe Plug, Mechanical, Wing Nut, 1.44 - 1.65 Inch Diameter | CF3AFK 143-30155 ft.€2.75
PETERSEN PRODUCTS 143-3020 Pipe Plug, Mechanical, Wing Nut, 1.96 - 2.25 Inch Diameter | CF3AFL 143-30205 ft.€2.97
PETERSEN PRODUCTS 143-3030 Pipe Plug, Mechanical, Wing Nut, 2.86 - 3.25 Inch Diameter | CF3AFM 143-30305 ft.€4.66
PETERSEN PRODUCTS 143-3040 Pipe Plug, Mechanical, Wing Nut, 3.78 - 4.5 Inch Diameter | CF3AFN 143-30405 ft.€5.83
PETERSEN PRODUCTS 143-3050 Pipe Plug, Mechanical, Wing Nut, 4.62 - 5.3 Inch Diameter | CF3AFP 143-30502 ft.€10.85
PETERSEN PRODUCTS 143-3060 Pipe Plug, Mechanical, Wing Nut, 5.62 - 6.4 Inch Diameter | CF3AFQ 143-30602 ft.€12.44
PETERSEN PRODUCTS 143-3015-C Pipe Plug, Mechanical, Wing Nut, 1.44 - 1.65 Inch Diameter | CF3AFR 143-3015-C5 ft.€13.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 143-3020-C Pipe Plug, Mechanical, Wing Nut, 1.96 - 2.25 Inch Diameter
€14.21 /unit