PETERSEN MFG. SP36X30 Security Planter 30 Inch Height | AH3DTC 31EX71

PETERSEN MFG. SP36X30 Security Planter 30 Inch Height

Item: AH3DTC Model: SP36X30Cross Ref: 31EX71
In Stock

Get it by Monday, Sep 29

€1,342.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Security Planter
Color Gray
Finish Lite Sand Blast
Material Concrete
Overall Height 30"
Overall Length 36"
Shape Square
Wall Thickness 3"
Standards ASTM C150 TYPE 1 OR 3, ASTM C33

Shipping Info:

Ship weight (kg) 589.95
Ship height (cm)88.9
Ship length (cm)106.68
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthMaterialFinishColorOutside Dia.Wall ThicknessPrice
PETERSEN MFG. RP24X17 Security Planter 17 Inch Height | AH3DQE 31EX21 RP24X17--------€640.47
PETERSEN MFG. RP24X24 Security Planter 24 Inch Height | AH3DQG 31EX25 RP24X24--------€713.78
PETERSEN MFG. P24X24 Security Planter 24 Inch Height | AH3DQH 31EX26 P24X24--------€740.05
PETERSEN MFG. P18X33 Security Planter 20 Inch Height | AH3DQJ 31EX27 P18X33--------€747.14
PETERSEN MFG. P36X24X18 Security Planter 18 Inch Height | AH3DQM 31EX30 P36X24X18--------€771.64
PETERSEN MFG. A24X24X18 Security Planter 18 Inch Height | AH3DQN 31EX31 A24X24X18--------€748.88
PETERSEN MFG. RP24X33 Security Planter 33 Inch Height | AH3DQQ 31EX34 RP24X33--------€784.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN MFG. SP36X30 Security Planter 30 Inch Height
€1,342.58 /unit