PERFECT EQUIPMENT 59-3102 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brushed Nickel, 4 1/2 Inch Length | CT7PYY 415F44

PERFECT EQUIPMENT 59-3102 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brushed Nickel, 4 1/2 Inch Length

Item: CT7PYY Model: 59-3102Cross Ref: 415F44
7 In Stock

Ships within 2 days via

€24.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sink Strainer
Color Silver
For Use With Kitchen Sinks
Includes Basket With Post, Lock Nut, Tailpiece Nut, Tailpiece Washer
Length 4 1/2"
Material Stainless Steel
Pipe Dia. 1 1/2"
Shape Round

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightMaterialColorStrainer MaterialGrate Surface TypeConnection TypeOverall Dia.ShapePrice
PERFECT EQUIPMENT 59-3226 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brass, 5 Inch Length, Round | CT7PYM 415F61 59-32263"--BrassRound Holes---€48.89
PERFECT EQUIPMENT 59-3224 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brass, 5 Inch Length, Round | CT7PYN 415F60 59-3224---Brass----€54.42
PERFECT EQUIPMENT 59-3222 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brushed Nickel, 5 Inch Length, Round | CT7PYP 415F59 59-32223"--BrassRound Holes---€48.22
PERFECT EQUIPMENT 59-3220 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Chrome, 5 Inch Length, Round | CT7PYQ 415F58 59-32203"--BrassRound Holes---€32.52
PERFECT EQUIPMENT 59-3200 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Chrome, 5 Inch Length, Round | CT7PYR 415F57 59-32002 1/2"--BrassRound Holes---€37.53
PERFECT EQUIPMENT 59-3005 Sink Strainer, 1 1/2 Inch Pipe Dia, Plastic, Chrome, 4 1/2 Inch Length, Round | CT7PYT 415F42 59-30052 1/2"--Stainless SteelRound Holes---€14.15
PERFECT EQUIPMENT 59-3000 Sink Strainer, 1 1/2 Inch Pipe Dia, Plastic, Chrome, 4 1/2 Inch Length, Round | CT7PYU 415F41 59-30002 1/2"--Stainless SteelRound Holes---€14.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PERFECT EQUIPMENT 59-3102 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brushed Nickel, 4 1/2 Inch Length
€24.21 /unit