PENBERTHY LG-8R Glass Rod Kit Red Line 3/4in Diameter 8 Inch Length | AA3KPX 11N061

PENBERTHY LG-8R Glass Rod Kit Red Line 3/4in Diameter 8 Inch Length

Item: AA3KPX Model: LG-8RCross Ref: 11N061
7 In Stock

Ships within 2 days via

€74.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Red Line Glass Rod Kit
Body Material Borosilicate Glass, Bronze , Borosilicate Glass, Bronze Rod
Center To Center Length 8"
Gauge Glass Length 6"
Glass Length 6"
Glass Style Red Line Glass
Glass Tube Material Borosilicate
Includes (4) Rods
Max. Pressure 400 psi
Max. Temp. 300°F
Number Of Guard Rods 4
Rod Material Bronze

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.1
Ship length (cm)37.08
Ship width (cm)6.1
HS code7002201000
Country of OriginUS

Product Details:

    • Glass Tube O.D. (3/4")
    • Number of Guard Rods (4)

Product Variants

ProductModelCenter To Center LengthGlass LengthMax. PressureMax. Temp.Price
PENBERTHY LG-9R Glass Rod Kit Red Line 3/4in Diameter 9 Inch Length | AA3KPY 11N062 LG-9R----€82.78
PENBERTHY LG-10R Glass Rod Kit Red Line 3/4in Diameter 10 Inch Length | AA3KPZ 11N063 LG-10R----€91.12
PENBERTHY LG-11R Glass Rod Kit Red Line 3/4in Diameter 11in L | AA3KQA 11N064 LG-11R11"9"400 psi300°F€87.78
PENBERTHY LG-12R Glass Rod Kit Red Line 3/4in Diameter 12 Inch Length | AA3KQB 11N065 LG-12R----€94.34
PENBERTHY LG-13R Glass Rod Kit Red Line 3/4in Diameter 13 Inch Length | AA3KQC 11N066 LG-13R----€111.34
PENBERTHY LG-14R Glass Rod Kit Red Line 3/4in Diameter 14 Inch Length | AA3KQD 11N067 LG-14R----€122.96
PENBERTHY LG-815R Glass Rod Kit Red Line 3/4in Diameter 15 Inch Length | AA3KQE 11N068 LG-815R----€113.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENBERTHY LG-8R Glass Rod Kit Red Line 3/4in Diameter 8 Inch Length
€74.09 /unit