Flat Shipping
Flat Shipping at

PEMKO GG355CV84 Double Door Weatherstrip Vinyl 7 Feet Length Gray | AH8TWF 38ZA74

PEMKO 355CV84 Double Door Weatherstrip Vinyl 7 Feet Length Gray

Item: AH8TWF Model: 355CV84Cross Ref: 38ZA74
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€81.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Door Weatherstrip
Flange Finish Mill
Flange Height 1/4"
Flange Material Aluminum
Flange Thickness 1/4"
Flange Width 1 3/8"
Hardware Included
Insert Color Gray
Insert Material Vinyl
Insert Size 5/8"
Max. Door Gap 1/2"
Mounting Type Edge
Overall Length 7 ft.
Overall Width 1 3/8"
Projection 1/4"
Sold As Strip
Stays Flexible To -40°F
Standards ASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)213.36
Ship width (cm)3.56
Country of OriginUS

Product Details:

    • Flange Color : Silver

Product Variants

ProductModelOverall HeightInsert TypeOverall LengthUl Fire RatingFlange ColorOverall WidthFlange ThicknessFlange HeightPrice
PEMKO 369 AP X 84" Double Door Weatherstrip Pile 7 Feet | AH7CXF 36RP72 369 AP X 84"7/16"--UL10C----€54.36
RFQ
PEMKO 303 AS 1" X 96+2" Door Frame Weatherstrip Neoprene 7ft 8ft | AH7CYB 36RP91 303 AS 1" X 96+2"1/4"-8 ft.UL10CGray---€114.89
RFQ
PEMKO GG18041DNB96 Double Door Weatherstrip Brush 8 Feet length Height Black | AH8TRT 38YZ91 GG18041DNB961 1/8"--UL10C----€63.45
RFQ
PEMKO GG305SSE84 Double Door Weatherstrip 7 Feet length Height Black | AH8TRU 38YZ92 GG305SSE84-General Purpose7 ft.--1 1/4"0.188"1/4"€224.89
RFQ
PEMKO GG305SSE96 Double Door Weatherstrip 8 Feet length Height Black | AH8TRV 38YZ93 GG305SSE96---UL10C----€243.61
RFQ
PEMKO GG351C/CP84 Double Door Weatherstrip Pile 7 Feet length Gray | AH8TRW 38YZ94 GG351C/CP849/16"--UL10B, UL10C----€411.32
RFQ
PEMKO GG351C/CP96 Double Door Weatherstrip Pile 8 Feet length Gray | AH8TRX 38YZ95 GG351C/CP969/16"--UL10B, UL10C----€470.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 355CV84 Double Door Weatherstrip Vinyl 7 Feet Length Gray
€81.96 /unit