Flat Shipping
Flat Shipping at

PEMKO CHS83HD1-HT-RH Geared Piano Hinge 2-1/4 inch Width | AG3QEA 33RZ58

PEMKO CHS83HD1-HT-RH Geared Piano Hinge 2-1/4 inch Width

Item: AG3QEA Model: CHS83HD1-HT-RHCross Ref: 33RZ58
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€480.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Heavy Duty Piano Hinge
Color Clear , Silver
Door Leaf Height 83"
Door Leaf Thickness 1/8"
Door Leaf Width 1 7/8"
Features Hospital Tip
Finish Anodized
Frame Leaf Height 83"
Frame Leaf Thickness 1/8"
Frame Leaf Width 2"
Hardware Included
Hole Spacing Varies
Holes Per Leaf 12
Hospital Tip Yes
Knuckle Length 2"
Leaf Thickness 1/8"
Length 83"
Ligature Resistant Yes
Material Aluminum
Mounting Half Surface
Orientation Right Hand
Overall Knuckle Height 2"
Pin Material Geared
Pin Type Hospital Tip
Range Of Motion 108°
Required Door Thickness 1 3/4"
Width 1 22/25" , 1 7/8" , 4 1/2"

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)5.08
Ship length (cm)213.36
Ship width (cm)7.62
HS code8302104030

Product Variants

ProductModelLoad CapacityOverall WidthColorWidthFinishMaterialFrame Leaf WidthFrame Leaf ThicknessPrice
PEMKO CFS83CP-HD1-HT-RH Geared Piano Hinge 3-3/16 inch Width | AG3QDR 33RZ50 CFS83CP-HD1-HT-RH-2 7/8"------€455.80
RFQ
PEMKO CFS83HD1-HT-RH Geared Piano Hinge 2-7/8 inch Width | AG3QDT 33RZ51 CFS83HD1-HT-RH540 lbs.2 7/8"------€480.72
RFQ
PEMKO CFS95CP-HD1-HT-RH Geared Piano Hinge 3-3/16 inch Width | AG3QDX 33RZ55 CFS95CP-HD1-HT-RH-2 7/8"------€544.36
RFQ
PEMKO CFS95HD1-HT-RH Geared Piano Hinge 2-7/8 inch Width | AG3QDY 33RZ56 CFS95HD1-HT-RH540 lbs.2 7/8"------€527.22
RFQ
PEMKO CHS95HD1-HT-RH Geared Piano Hinge 2-1/4 inch Width | AG3QEC 33RZ60 CHS95HD1-HT-RH320 lbs.4 1/2"------€512.34
RFQ
PEMKO DFS83HD1-HT-RH Geared Piano Hinge 2-7/8 inch Width | AG3QEE 33RZ63 DFS83HD1-HT-RH-2 7/8"------€549.47
RFQ
PEMKO DFS95CP-HD1-HT-RH Geared Piano Hinge 3-3/16 inch Width | AG3QEF 33RZ64 DFS95CP-HD1-HT-RH540 lbs.2 7/8"------€598.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO CHS83HD1-HT-RH Geared Piano Hinge 2-1/4 inch Width
€480.72 /unit