PEMKO 285CR48 Door Frame Weatherstrip 4 Feet Black | AC8WMF 3EGY2

PEMKO 285CR48 Door Frame Weatherstrip 4 Feet Black

Item: AC8WMF Model: 285CR48Cross Ref: 3EGY2
7 In Stock

Ships within 2 days via

€72.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Door Frame Weatherstrip
Flange Finish Anodized
Flange Height 1"
Flange Material Aluminum
Flange Thickness 0.063"
Insert Color Black
Insert Material Sponge Neoprene
Insert Size 9/16"
Insert Type Bulb
Max. Door Gap 0.062"
Overall Length 4 ft.
Projection 0.688"
Sold As Strip
Standards ANSI/BHMA A156.22, GREENGUARD GOLD CERTIFIED

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.03
Ship length (cm)124.46
Ship width (cm)4.32
HS code4016935050
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightUl Fire RatingPrice
PEMKO 285CR84 Door Frame Weatherstrip 7 Feet Black | AC8WMG 3EGY4 285CR841 9/16"1 1/2"UL10C€112.11
RFQ
PEMKO 285CR96 Door Frame Weatherstrip 8 Feet Black | AC8WMH 3EGY5 285CR961 9/16"1 1/2"UL10C€120.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 285CR48 Door Frame Weatherstrip 4 Feet Black
€72.59 /unit