PEMKO 210DV36 Door Shoe, Dark Bronze, 1 1/4 Inch Width, 36 Inch Lg, Vinyl | CT7PPX 56HK77

PEMKO 210DV36 Door Shoe, Dark Bronze, 1 1/4 Inch Width, 36 Inch Length, Vinyl

Item: CT7PPX Model: 210DV36Cross Ref: 56HK77
7 In Stock

Ships within 2 days via

€53.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Door Bottom
Finish Bronze
Insert Color Black
Insert Material Vinyl
Length 36"
Ul Fire Rating UL10C
Width 1 1/4"
Standards ANSI/BHMA A156.22, GREENGUARD GOLD CERTIFIED, UL 1784

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFlange ThicknessFlange HeightFinishLengthHousing MaterialFlange MaterialInsert MaterialColorPrice
PEMKO 321SSN36 Door Bottom 5/32 x 36 Inch Stainless Steel | AE3QEF 5EPF4 321SSN36--------€82.61
PEMKO 321SSN48 Door Bottom 5/32 x 48 Inch Stainless Steel | AE3QEG 5EPF5 321SSN48--------€110.56
PEMKO 321SSN72 Door Bottom 5/32 x 60 Inch Stainless Steel | AE3QEH 5EPF6 321SSN72--------€140.18
RFQ
PEMKO 321SSN80 Door Bottom 5/32 x 72 Inch Stainless Steel | AE3QEJ 5EPF7 321SSN80--------€163.21
RFQ
PEMKO 321SSN84 Door Bottom 5/32 x 84 Inch Stainless Steel | AE3QEK 5EPF8 321SSN84--------€182.08
RFQ
PEMKO 321SSN96 Door Bottom 5/32 x 96 Inch Stainless Steel | AE3QEL 5EPF9 321SSN96--------€178.65
RFQ
PEMKO 2113DV36 Door Bottom Heavy Duty 36 Inch Length | AH7AAL 36MY85 2113DV36-1"Anodized36"-AluminumVinylBronze€93.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 210DV36 Door Shoe, Dark Bronze, 1 1/4 Inch Width, 36 Inch Length, Vinyl
€53.57 /unit