Flat Shipping
Flat Shipping at

PEERLESS 6020332 Chain, Carbon Steel, 3 Inch Trade Size, 255 lb, Zinc Plated, 100 ft Length | CT7PCJ 48RR44

PEERLESS 6020332 Chain, Carbon Steel, 3 Inch Trade Size, 255 lb, Zinc Plated, 100 ft Length

Item: CT7PCJ Model: 6020332Cross Ref: 48RR44
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€612.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Chain
Chain Type Machine Chain
Classification Machine
Finish Zinc Plated
For Lifting No
Includes Hook No Hook Included
Length 100 ft.
Lifting Capability Not For Lifting
Link Inside Length 1/2"
Link Inside Width 1/4"
Link Type Twist
Links Per Foot 21
Material Carbon Steel
Material Thickness 9/64"
Welding Type Welded
Working Load Limit 255 lbs.
Standards NACM

Shipping Info:

Ship weight (kg) 7.29
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthTrade SizeLink Inside LengthLink Inside WidthWorking Load LimitMaterialFinishChain TypePrice
PEERLESS PEE-5041454 Domestic Transport Chain 1/4 Inch Grade 70 | AH8PYY 38XH87 PEE-5041454200 ft.-------€1,419.09
PEERLESS PEE-H2612-0552 Yellow Plastic Chain Weldlss 8mm 150 Feet length | AH8PZJ 38XH98 PEE-H2612-0552---0.4"----€457.12
PEERLESS 5260963 Transport Chain, 10 Ft. Length, Carbon Steel | CH6KEN 48RR12 526096310 ft.---4700 lbs.---€86.25
RFQ
PEERLESS 5510305 Straight Chain, 5 Ft. Length, Grade 100, 5/16 Inch Trade, 5700 Lbs. Working Load Limit | CH6KGP 48RN41 55103055 ft.-------€44.99
RFQ
PEERLESS 5510410 Straight Chain, 10 Ft. Length, Grade 100, 3/8 Inch Trade, 8800 Lbs. Working Load Limit | CH6KGQ 48RN47 551041010 ft.-------€95.53
RFQ
PEERLESS 5510920 Straight Chain, 20 Ft. Length, Grade 100, 3/4 Inch Trade, 35300 Lbs. Working Load Limit | CH6KGR 48RN60 551092020 ft.-------€1,072.50
RFQ
PEERLESS H3340-5524 Chain With Hooks, Alloy Steel, 3/8 Inch Trade Size, 7100 Lb Working Load, Black Oxide | CT7NYD 48RR08 H3340-552416 ft.3/8"1 1/8"-----€188.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS 6020332 Chain, Carbon Steel, 3 Inch Trade Size, 255 lb, Zinc Plated, 100 ft Length
€612.64 /unit