PC PRODUCTS 993002 Dispensing Gun High Thrust Ratio 600ml | AE6TKT 5UXR2

PC PRODUCTS 993002 Dispensing Gun High Thrust Ratio 600ml

Item: AE6TKT Model: 993002Cross Ref: 5UXR2
7 In Stock

Ships within 2 days via

€231.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dispensing Gun
Barrel Material Steel
Color Red
Construction Steel
For Container Type Cartridge
For Container Type+1 Cartridge
Frame Style Skeleton
Grip Style Standard
Material Steel
Plunger Type Smooth Rod
Size 600 mL

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)38.86
Ship length (cm)22.61
Ship width (cm)12.95
HS code8205594500
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PC PRODUCTS 993002 Dispensing Gun High Thrust Ratio 600ml
€231.40 /unit