PC PRODUCTS 804049 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 4 fl oz, Bottle, Clear | CT7NPF 39AP29

PC PRODUCTS 804049 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 4 fl oz, Bottle, Clear

Item: CT7NPF Model: 804049Cross Ref: 39AP29
7 In Stock

Ships within 2 days via

€7.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bottle
Adhesive Color Clear
Application Method No Special Application
Clamp Time 3 hrs.
Color Clear
Container Size 4 fl. oz.
Container Type Bottle
Features Eco-Friendly, Non-Foaming, Non-Toxic
Full Cure Time 24 hrs.
Gap Fill No
Interior / Exterior Interior And Exterior
Low Odor Yes
Materials Bonded Brick, Fabric, Glass, Metal, Tile, Wood
Max. Viscosity 10000 cPS
Maximum Application Temperature 200°F
Maximum Performance Temperature 200°F
Mfr. Series PC-UNIVERSAL
Minimum Application Temperature 50°F
Primary Application General Purpose
Shear Strength 1700 psi
Voc Content Weight 0 g/L
Water Resistance Not Water Resistant
Working Time 10 min.

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
PC PRODUCTS 808085 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 8 fl oz, Bottle, Clear | CT7NPG 39AP30 808085808085€11.15
PC PRODUCTS 812808 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 1 gal, Jug, Clear | CT7NQD 39AP32 812808812808€134.42

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PC PRODUCTS 804049 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 4 fl oz, Bottle, Clear
€7.52 /unit