PC PRODUCTS 021590 Putty, -Plumbing, Plumbing Repair, 1.3 Oz Container Size, Stick, Gray/Tan, Epoxy | CT7NPL 4AUX1

PC PRODUCTS 021590 Putty, -Plumbing, Plumbing Repair, 1.3 Oz Container Size, Stick, Gray/Tan, Epoxy

Item: CT7NPL Model: 021590Cross Ref: 4AUX1
7 In Stock

Ships within 2 days via

€5.58 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Putty
Application Plumbing Repair
Base Material Epoxy
Color Gray, Tan
Compound Style Yes
Container Size 1.3 oz.
Container Type Stick
Flash Point Greater Than 199.9°F
For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, PVC
Full Cure Time 4 hrs.
Includes 1.3-Oz Tube
Mfr. Series PC-Plumbing Series
Patching And Repairing Properties Quick Drying
Product Form Putty
Temp. Range -20°F to +250°F
Working Time 15 min.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
PC PRODUCTS 045596 Putty, -Plumbing, Plumbing Repair, 4 Oz Container Size, Tube, Gray/Tan, Epoxy | CT7NPM 4AUX3 045596045596€14.94
PC PRODUCTS 045589 Epoxy, -Metal, Multipurpose Repair, 4 Oz Container Size, Tube, White, Epoxy | CT7NQC 36C204 045589045589€15.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PC PRODUCTS 021590 Putty, -Plumbing, Plumbing Repair, 1.3 Oz Container Size, Stick, Gray/Tan, Epoxy
€5.58 /unit