PAWLING CORP OBR-450V-0-2 Outside Corner, Ivory, Impact Resistant | CT7NEW 43Z829

PAWLING CORP OBR-450V-0-2 Outside Corner, Ivory, Impact Resistant

Item: CT7NEW Model: OBR-450V-0-2Cross Ref: 43Z829
7 In Stock

Ships within 2 days via

€58.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Outside Corner
Color Ivory
Includes Outside Corner
Material PVC
Mounting Dimension 32"
Overall Height 6 1/4"
Overall Length 3 1/8"
Type Impact Resistant , Outside Corner

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightColorTypeFinishThicknessHeightWidthPrice
PAWLING CORP OC-4-0-2 Outside Corner 3/4 x 4 Inch Ivory Screw In | AD4TYT 43Z902 OC-4-0-23/4"4"------€7.13
PAWLING CORP OC-4-0-3 Outside Corner 3/4 x 4 Inch Tan Screw In | AD4TYU 43Z903 OC-4-0-33/4"4"------€7.13
PAWLING CORP OC-4-0-313 Outside Corner 3/4 x 4 Inch Champagne | AD4TYV 43Z904 OC-4-0-3133/4"4"------€7.13
PAWLING CORP OC-4-0-370 Outside Corner 3/4 x 4 Inch Eggshell Screw In | AD4TYW 43Z905 OC-4-0-370--Eggshell-Textured3/4"4"3/4"€7.13
PAWLING CORP OC-4-0-210 Outside Corner 3/4 x 4 Inch Silver Gray | AD4TYX 43Z906 OC-4-0-2103/4"4"------€7.13
PAWLING CORP OC-4-0-377 Outside Corner 3/4 x 4 Inch Teal Screw In | AD4TYY 43Z907 OC-4-0-3773/4"4"-------
RFQ
PAWLING CORP OC-4-0-301 Outside Corner 3/4 x 4 Inch Linen White | AD4TYZ 43Z908 OC-4-0-3013/4"4"------€7.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP OBR-450V-0-2 Outside Corner, Ivory, Impact Resistant
€58.29 /unit