PAWLING CORP EB-19-0-1 Outside Corner 3 Inch Black Impact Res | AF4YAG 9PN50

PAWLING CORP EB-19-0-1 Outside Corner 3 Inch Black Impact Res

Item: AF4YAG Model: EB-19-0-1Cross Ref: 9PN50
7 In Stock

Ships within 2 days via

€17.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Outside Corner
Color Black
Material Polyurethane
Material Type Impact Resistant
Thickness 0.06"
Width 3"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.72
Ship length (cm)5.72
Ship width (cm)5.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightColorTypeFinishThicknessHeightWidthPrice
PAWLING CORP OC-4-0-2 Outside Corner 3/4 x 4 Inch Ivory Screw In | AD4TYT 43Z902 OC-4-0-23/4"4"------€7.13
PAWLING CORP OC-4-0-3 Outside Corner 3/4 x 4 Inch Tan Screw In | AD4TYU 43Z903 OC-4-0-33/4"4"------€7.13
PAWLING CORP OC-4-0-313 Outside Corner 3/4 x 4 Inch Champagne | AD4TYV 43Z904 OC-4-0-3133/4"4"------€7.13
PAWLING CORP OC-4-0-370 Outside Corner 3/4 x 4 Inch Eggshell Screw In | AD4TYW 43Z905 OC-4-0-370--Eggshell-Textured3/4"4"3/4"€7.13
PAWLING CORP OC-4-0-210 Outside Corner 3/4 x 4 Inch Silver Gray | AD4TYX 43Z906 OC-4-0-2103/4"4"------€7.13
PAWLING CORP OC-4-0-377 Outside Corner 3/4 x 4 Inch Teal Screw In | AD4TYY 43Z907 OC-4-0-3773/4"4"-------
RFQ
PAWLING CORP OC-4-0-301 Outside Corner 3/4 x 4 Inch Linen White | AD4TYZ 43Z908 OC-4-0-3013/4"4"------€7.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP EB-19-0-1 Outside Corner 3 Inch Black Impact Res
€17.94 /unit