PAWLING CORP CGU-34-4-3 Corner Guard, 3/4 Inch Width, 48 Inch Ht, Peblette, Tan | CT7MMC 34AR81

PAWLING CORP CGU-34-4-3 Corner Guard, 3/4 Inch Width, 48 Inch Height, Peblette, Tan

Item: CT7MMC Model: CGU-34-4-3Cross Ref: 34AR81
7 In Stock

Ships within 2 days via

€11.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Corner Guard
Color Tan
Finish Textured
Height 48"
Material PVC
Material Type Textured
Number Of Corners 1
Number Of Sides 2
Thickness 2/25"
Width 3/4"
Standards ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightColorThicknessMaterialCorner AngleMounting TypeResistance PropertiesOverall LengthPrice
PAWLING CORP CGU-12-4-313 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Champagne | CT7MBD 34AR53 CGU-12-4-3134 ft.-------€13.97
PAWLING CORP CGU-12-4-370 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Eggshell | CT7MBE 34AR54 CGU-12-4-3704 ft.-------€14.43
PAWLING CORP CGU-12-4-2 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Ivory | CT7MBF 34AR48 CGU-12-4-24 ft.-------€14.43
PAWLING CORP CGU-12-4-301 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Linen White | CT7MBG 34AR52 CGU-12-4-301-Linen White2/25"PVC----€13.97
PAWLING CORP CGU-12-4-210 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Silver Gray | CT7MBH 34AR50 CGU-12-4-210-Silver Gray2/25"PVC----€15.13
PAWLING CORP CGU-12-4-3 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Tan | CT7MBJ 34AR49 CGU-12-4-34 ft.-------€15.62
PAWLING CORP CGU-12-4-377 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Teal | CT7MBK 34AR55 CGU-12-4-3774 ft.-------€14.23

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP CGU-34-4-3 Corner Guard, 3/4 Inch Width, 48 Inch Height, Peblette, Tan
€11.47 /unit