PASS AND SEYMOUR P3502 Pull Grip, Multi Weave, Flexible Eye, Light Green, 3.5 to 3.99 Inch Dia. | CH4FAN

PASS AND SEYMOUR P3502 Pull Grip, Multi Weave, Flexible Eye, Light Green, 3.5 to 3.99 Inch Dia.

Item: CH4FAN Model: P3502
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Pulling Grip
Breaking Strength 48000 lbs.
Cable Dia. 3.5" to 3.99"
Cable Size 3.5" to 3.99"
Eye Dia. 5/8"
Mesh Length 56"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBreaking StrengthMesh LengthCable SizeEye Dia.Cable Dia.Price
PASS AND SEYMOUR P3002 Pull Grip, Multi Weave, Flexible Eye, 3 to 3.490 Inch Dia. | CH4FAM P300248000 lbs.54"3" to 3.49"5/8"3" to 3.49"-
RFQ
PASS AND SEYMOUR P3001 Pull Grip, Multi Weave, Rotating Eye, Aluminium, 3 to 3.490 Inch Dia. | CH4FAP P300148000 lbs.54"3" to 3.49"1 7/8"3" to 3.49"-
RFQ
PASS AND SEYMOUR P0501 Pull Grip, Multi Weave, Rotating Eye, Brown, 0.5 to 0.740 Inch Dia. | CH4FAQ P050110000 lbs.32"0.5" to 0.74"1"0.5" to 0.74"-
RFQ
PASS AND SEYMOUR P1001 Pull Grip, Multi Weave, Rotating Eye, Gold, 1 to 1.240 Inch Dia. | CH4FAR P100124600 lbs.52"1" to 1.24"1 3/8"1" to 1.24"-
RFQ
PASS AND SEYMOUR P0751 Pull Grip, Multi Weave, Rotating Eye, Light Blue, 0.750 to 0.99 Inch Dia. | CH4FAT P075114400 lbs.41"0.75" to 0.99"1"0.75" to 0.99"-
RFQ
PASS AND SEYMOUR P3501 Pull Grip, Multi Weave, Rotating Eye, Light Green, 3.5 to 3.99 Inch Dia. | CH4FAU P350148000 lbs.56"3.5" to 3.99"1 7/8"3.5" to 3.99"-
RFQ
PASS AND SEYMOUR P2501 Pull Grip, Multi Weave, Rotating Eye, Orange, 2.5 to 2.99 Inch Dia. | CH4FAV P250148000 lbs.52"2.5" to 2.99"1 7/8"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR P3502 Pull Grip, Multi Weave, Flexible Eye, Light Green, 3.5 to 3.99 Inch Dia.