PASS AND SEYMOUR CG12510005 Cord Grip, 1-1/4 Inch Size, Straight, 0.87 to 1.0 Inch Outer Dia., Aluminium | CH4AXW

PASS AND SEYMOUR CG12510005 Cord Grip, 1-1/4 Inch Size, Straight, 0.87 to 1.0 Inch Outer Dia., Aluminium

Item: CH4AXW Model: CG12510005
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Cord Grip
Cable Size 0.87" to 1"
Construction Aluminum
Grip Material Aluminum

Shipping Info:

Country of OriginUS

Product Variants

ProductModelGrip MaterialConstructionCable SizePrice
PASS AND SEYMOUR CG15045688 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.56 to 0.68 Inch Outer Dia., Aluminium | CH4AVX CG15045688AluminumAluminum0.56" to 0.68"-
RFQ
PASS AND SEYMOUR CG15045812 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.68 to 0.81 Inch Outer Dia., Aluminium | CH4AVY CG15045812AluminumAluminum0.68" to 0.81"-
RFQ
PASS AND SEYMOUR CG15045875 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.75 to 0.87 Inch Outer Dia., Aluminium | CH4AVZ CG15045875AluminumAluminum0.75" to 0.87"-
RFQ
PASS AND SEYMOUR CG150451000 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.87-1.0 Inch Outer Dia., Aluminium | CH4AWA CG150451000AluminumAluminum0.87" to 1"-
RFQ
PASS AND SEYMOUR CG150451125 Cord Grip, 1-1/2 Inch Size, 45 Degree, 1.0-1.12 Inch Outer Dia., Aluminium | CH4AWB CG150451125AluminumAluminum1" to 1.12"-
RFQ
PASS AND SEYMOUR CG150451250 Cord Grip, 1-1/2 Inch Size, 45 Degree, 1.12-1.25 Inch Outer Dia., Aluminium | CH4AWC CG150451250AluminumAluminum1.12" to 1.25"-
RFQ
PASS AND SEYMOUR CG150451375 Cord Grip, 1-1/2 Inch Size, 45 Degree, 1.25-1.37 Inch Outer Dia., Aluminium | CH4AWD CG150451375AluminumAluminum1.25" to 1.37"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR CG12510005 Cord Grip, 1-1/4 Inch Size, Straight, 0.87 to 1.0 Inch Outer Dia., Aluminium