PASS AND SEYMOUR AWP5GNK1 Wall Plate, Screwless, 5 Gang, Black Ink | CH4AMA

PASS AND SEYMOUR AWP5GNK1 Wall Plate, Screwless, 5 Gang, Black Ink

Item: CH4AMA Model: AWP5GNK1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Wall Plate
Color Black
Connection Type Screwless
Depth 0.35"
Length 5.13"
Mounting Type Screwless
Number Of Gangs 5
Orientation Horizontal
Shape Rectangle
Thickness 0.35"
Width 10.7"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWidthColorMaterialDepthLengthMounting TypeConnection TypePrice
PASS AND SEYMOUR AWP4GNK4 Wall Plate, Screwless, 4 Gang, Black Ink | CH4AMB AWP4GNK48 22/25"Black-0.35"5.13"ScrewlessScrewless-
RFQ
PASS AND SEYMOUR AWP1G2NK4 Wall Plate, Screwless, 1 Gang, Black Ink | CH4AMC AWP1G2NK43.45"Black-0.35"5.13"ScrewlessScrewless-
RFQ
PASS AND SEYMOUR AWP1G3NK4 Wall Plate, Screwless, 1 Gang, Black Ink | CH4AMD AWP1G3NK43.45"Black-0.35"5.13"ScrewlessScrewless-
RFQ
PASS AND SEYMOUR AWP6GNK1 Wall Plate, Screwless, 3 Gang, Black Ink | CH4AME AWP6GNK112 1/2"Black-0.35"5.13"ScrewlessScrewless-
RFQ
PASS AND SEYMOUR AWP3GNK4 Wall Plate, Screwless, 6 Gang, Black Ink | CH4AMF AWP3GNK47.06"Black-0.35"5.13"ScrewlessScrewless-
RFQ
PASS AND SEYMOUR AWP2GNK4 Wall Plate, Screwless, 2 Gang, Black Ink | CH4AMG AWP2GNK45.29"Black-0.35"-ScrewlessScrewless-
RFQ
PASS AND SEYMOUR AWP5G-BR1 Wall Plate, Screwless, 5 Gang, Bronze | CH4AMH AWP5G-BR110.7"-Bronze0.35"5.13"ScrewlessScrewless-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR AWP5GNK1 Wall Plate, Screwless, 5 Gang, Black Ink