PASS AND SEYMOUR ADTP1103H-M4 Incandescent/Halogen Dimmer, 120V, 1100W | CH4AHZ

PASS AND SEYMOUR ADTP1103H-M4 Incandescent/Halogen Dimmer, 120V, 1100W

Item: CH4AHZ Model: ADTP1103H-M4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Lighting Dimmer
Lamp Type Halogen, Incandescent
Length 4 1/5"
Material Magnesium
Mounting Type Box
Number Of Gangs 1
Number Of Poles 1
Number Of Switches 1
Voltage 120V AC
Wattage 1100 W
Width 2.51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWidthLamp TypeLengthMaterialDepthNumber Of GangsConnection TypeColorPrice
PASS AND SEYMOUR ADTP4FBL3PG4 Paddle Dimmer, 0 to 10V | CH4AHQ ADTP4FBL3PG41.77"-1.77"Graphite1.62"1Internal Pressure Plates--
RFQ
PASS AND SEYMOUR ADTP4FBL3PW4 Paddle Dimmer, 0 to 10V | CH4AHR ADTP4FBL3PW41.77"Fluorescent, LED1.77"--1Internal Pressure PlatesWhite-
RFQ
PASS AND SEYMOUR ADTP4FBL3PM4 Paddle Dimmer, 0 to 10V | CH4AHT ADTP4FBL3PM41.77"Fluorescent, LED1.77"Magnesium-1Internal Pressure Plates--
RFQ
PASS AND SEYMOUR ADTP1103H-W4 Incandescent/Halogen Dimmer, 120V, 1100W | CH4AJA ADTP1103H-W42.51"Halogen, Incandescent4 1/5"--1-White-
RFQ
PASS AND SEYMOUR ADTP703H-W2 Incandescent/Halogen Dimmer, 120V, 700W | CH4ALT ADTP703H-W21.77"Halogen, Incandescent---1Internal Pressure PlatesWhite-
RFQ
PASS AND SEYMOUR ADTP703H-M2 Incandescent/Halogen Dimmer, 120V, 700W | CH4ALU ADTP703H-M21.77"Halogen, Incandescent-Magnesium-1Internal Pressure Plates--
RFQ
PASS AND SEYMOUR ADTP703TUG4 Universal Dimmer, 120V, 700W | CH4ALX ADTP703TUG41.77"-4 1/5"Graphite1.79"1Internal Pressure Plates--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ADTP1103H-M4 Incandescent/Halogen Dimmer, 120V, 1100W