Flat Shipping
Flat Shipping at

PASLODE 650385 Framing Nails, 3 Inch Length, Low Carbon Steel, 2000PK | CG8YMV 3FRP7

PASLODE 650385 Framing Nail, Low Carbon Steel, Hot Dipped Galv, 3 In Lg., Full Rnd, 2000PK

Item: CG8YMV Model: 650385Cross Ref: 3FRP7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.01 /pkg. of 2000
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Framing Nails
Collation Angle 30°
Collation Configuration Strip
Collation Type Tape
Finish Galvanized
Head Style Full Round
Length 3"
Material Steel
Number Of Sticks 37
Point Type Diamond
Shank Thread Dia. 3/25"
Shank Type Ring
System Of Measurement Imperial
Type Roofing, Siding And Framing Nail

Shipping Info:

Ship weight (kg) 9.0675
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650385 Framing Nail, Low Carbon Steel, Hot Dipped Galv, 3 In Lg., Full Rnd, 2000PK
€188.01 /pack