PASLODE 650282 Straight Finish Nails, 1-1/4 Inch Length, Low Carbon Steel, 2000PK | CG8YMK 5VK11

PASLODE 650282 Straight Finish Nail, Low CS, Zn Galv, 1 1/4 In Lg., Finish, Adhesive, 2000PK

Item: CG8YMK Model: 650282Cross Ref: 5VK11
7 In Stock

Ships within 2 days via

€37.77 /pkg. of 2000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Straight Finish Nails
Collation Configuration Strip
Collation Type Glue
Finish Galvanized
Gauge 16 ga.
Head Style Finish
Length 1 1/4"
Material Steel
Number Of Sticks 50
Point Type Chisel
Shank Type Smooth
System Of Measurement Imperial
Type Finishing Nail

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650282 Straight Finish Nail, Low CS, Zn Galv, 1 1/4 In Lg., Finish, Adhesive, 2000PK
€37.77 /pack