Flat Shipping
Flat Shipping at

PASLODE 404070 Wide Crown Staples, 1 Inch Length, Low Carbon Steel | CG8YLB 60RA69

PASLODE 404070 Wide Crown Staple, Low Carbon Steel, Galv, 1 In Lg., 16 ga. Gauge

Item: CG8YLB Model: 404070Cross Ref: 60RA69
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wide Crown Staples
Collation Angle
Collation Configuration Cellulose Cement
Collation Type Glue
Crown 15/16"
Finish Galvanized
Gauge 16 ga.
Head Style Wide Crown
Length 1"
Material Steel
Point Type Chisel
Shank Type Smooth
System Of Measurement Imperial
Type Staple

Shipping Info:

Ship weight (kg) 8.9775
Country of OriginMY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 404070 Wide Crown Staple, Low Carbon Steel, Galv, 1 In Lg., 16 ga. Gauge
€164.49 /unit