PARKER PV608-2 Plug Valve, 1/8 Inch Thread Size | BT6UCV

PARKER PV608-2 Plug Valve, 1/8 Inch Thread Size

Item: BT6UCV Model: PV608-2
Limited Availability
€49.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug Valve
Body Material Brass
Max. Pressure 250 psi
Ring Material Nitrile
Seal Material Nitrile
Shape In Line
Stem Material Acetal
Style Female Pipe To Male Pipe
Temp. Range -40°C , 79°C
Thread Size 1/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. PressurePrice
PARKER PV607-4 Plug Valve, 1/4 Inch Thread Size | BT6UCT PV607-4250 psi€50.89
RFQ
PARKER PV607-2 Plug Valve, 1/8 Inch Thread Size | BT6UCW PV607-2250 psi€49.46
RFQ
PARKER PV609-2 Plug Valve, 1/8 Inch Thread Size | BT6UCY PV609-2250 psi€49.46
RFQ
PARKER PV609-4 Plug Valve, 1/4 Inch Thread Size | BT6UCZ PV609-4250 psi€50.89
RFQ
PARKER PV608-4 Plug Valve, 1/4 Inch Thread Size | BT6UDC PV608-4250 psi€50.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PV608-2 Plug Valve, 1/8 Inch Thread Size
€49.46 /unit