PARKER FET-502-10FO Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel | CT7GCB 55KV23

PARKER FET-502-10FO Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel

Item: CT7GCB Model: FET-502-10FOCross Ref: 55KV23
7 In Stock

Ships within 2 days via

€392.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose Coupling
Body Material Steel
Body Size 1/2"
Connection Type NPSM
Coupler Body Material Steel
Coupling Component Plug
Coupling Locking Type Thread To Connect
Coupling Size 1/2"
Finish, Coating Chrome Plated
Finish/coating Chrome Plated
Fitting Type Female NPSM
Hose Fitting Gender Female
Hose Fitting Size 7/8"
Includes Shut Off Yes
Includes Valve Yes
Interchange Type Thread To Connect
Length 3.703"
Max. Flow Rate 1.89 LPM
Max. Outside Dia. 1 7/8"
Max. Pressure 6000 psi
Max. Working Pressure 6000 psi
Max. Working Pressure @ 70 Deg. F 6000 psi
Seal Material Nitrile, Polyurethane
Series FET Series
Sleeve Material Steel
Thread Size 7/8"-14
Valve Type Flush Face

Shipping Info:

Ship weight (kg) 0.4838
Ship height (cm)4.76
Ship length (cm)9.41
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody SizeCoupling ComponentHose Fitting GenderConnection TypeHose Fitting SizeThread SizeLengthMax. Outside Dia.Price
PARKER FET-1502-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBB 55KV15 FET-1502-24SF--------€1,596.03
PARKER FET-1501-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBC 55KV12 FET-1501-24SFP--------€1,577.47
PARKER FET-1502-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBD 55KV16 FET-1502-24SFP--------€1,502.14
PARKER FET-1502-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBE 55KV13 FET-1502-24FO--------€1,592.58
PARKER FET-1501-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBF 55KV11 FET-1501-24SF--------€1,474.25
PARKER FET-1501-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBG 55KV09 FET-1501-24FO--------€1,525.90
PARKER FS-1001-16FP-E5 Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, 316 Stainless Steel, Female | CT7GBH 55KV38 FS-1001-16FP-E51"-------€2,527.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FET-502-10FO Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel
€392.38 /unit