PARKER ECEBSW3VX4X2ODF60 Thermostatic Expan Valve 8 ton 450 psi

Item: EA3YPR Model: ECEBSW3VX4X2ODF60Cross Ref: 810NV8
7 In Stock

Ships within 2 days via

€301.72 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Valve

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNominal CapacityEqualizer TypeReducing Flare Nut SizeConnection TypeBalanced Port DesignEvaporator Temp. RangeSuperheatCapillary LengthPrice
PARKER ECE-D-ZX200 Thermostatic Expansion Valve 5 To 8 Tons | AA3WRY 11X594 ECE-D-ZX200----Balanced---€263.46
PARKER CAAVX35 Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTU 1H767 CAAVX35---SAE Flare Angle--40°F to 10°FExternally Adjustable60"€257.35
PARKER CAAVW Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTV 1H768 CAAVW0.5 ton.-3/8"-----€248.32
PARKER CEBVX100 Themostatic Expansion Valve 2-3 Tons | AB4PWL 1ZRD4 CEBVX100--------€231.16
PARKER EBSE8VX100 Themostatic Expansion Valve 7 1/2-8 Tons | AB4PWM 1ZRD5 EBSE8VX1008 ton.---Balanced---€385.37
PARKER EBSE11VX100 Themostatic Expansion Valve 10-11 Tons | AB4PWN 1ZRD6 EBSE11VX100----Balanced---€401.90
PARKER EBSE15VX100 Themostatic Expansion Valve 15 Tons | AB4PWP 1ZRD7 EBSE15VX100----Balanced---€542.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER ECEBSW3VX4X2ODF60 Thermostatic Expan Valve 8 ton 450 psi
€301.72 /unit