PARKER 8 TU-S Tube Fitting, Ferrule, 1/2 Inch Outside Diameter, Flareless, Steel | AA9HBV 1DCH4

PARKER 8 TU-S Tube Fitting, Ferrule, 1/2 Inch Outside Diameter, Flareless, Steel

Item: AA9HBV Model: 8 TU-SCross Ref: 1DCH4
7 In Stock

Ships within 2 days via

€4.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tube Fitting
Basic Material Metal
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Ferrule
Body Material Zinc Phosphate Steel
Connection Type Flareless Bite Type
Finish, Coating Zinc Phosphate
Fitting Material Steel , Zinc Phosphate Steel
Material Of Construction Zinc Phosphate Steel
Shape Ferrule
Specific Pipe Fitting Shape Ferrule
Style Flareless Ferrule
System Of Measurement Imperial
Temp. Range -65°F to +500°F
Tube Outside Dia. 1/2"
Tube Size 1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)1.11
Ship width (cm)1.78
HS code7307290090
Country of OriginUS

Product Variants

ProductModelMaterialHex SizePrice
PARKER 4 BU-S Tube Fitting, Nut, 1/4 Inch Outside Diameter, Flareless, Steel | AA9HBG 1DCF7 4 BU-SSteel9/16"€3.92
PARKER 6 BU-S Tube Fitting, Nut, 3/8 Inch Outside Diameter, Flareless, Steel | AA9HBH 1DCF8 6 BU-SSteel11/16"€4.22
PARKER 8 BU-S Tube Fitting, Nut, 1/2 Inch Outside Diameter, Flareless, Steel | AA9HBJ 1DCF9 8 BU-SSteel7/8"€5.45
PARKER 10 BU-S Compression Fitting, -65 Degrees To 500 Degrees F Temp. Range | AA9HBK 1DCG1 10 BU-SSteel-€7.96
PARKER 12 BU-S Compression Fitting, Zinc Plating, Steel Body | AA9HBL 1DCG2 12 BU-SSteel1 1/4"€9.46
PARKER 16 BU-S Compression Fitting, 7/16-20 Compression Thread Size | AA9HBM 1DCG3 16 BU-SSteel1 1/16"€16.67
PARKER 4 BU-SS Tube Fitting, Nut, 1/4 Inch Outside Diameter, Flareless, SS | AA9HBN 1DCG4 4 BU-SSStainless Steel9/16"€7.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8 TU-S Tube Fitting, Ferrule, 1/2 Inch Outside Diameter, Flareless, Steel
€4.88 /unit