PARKER 6CU25-187 Compressed Air Filter Element, Coalescing, 0.01 Micron, Microglass, 6Cu25-187 | CT7DLU 4GEM2

PARKER 6CU25-187 Compressed Air Filter Element, Coalescing, 0.01 Micron, Microglass

Item: CT7DLU Model: 6CU25-187Cross Ref: 4GEM2
7 In Stock

Ships within 2 days via

€357.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Compressed Air Filter Element
Element Material Microglass
Filter Efficiency 99.97%
Filter Rating 0.01 µm
Filter Type Aerolescing
For Fluid Type Compressed Air And Gas
For Substance Type Air, Gas
Media Type Microfiberglass , Microglass
Series HN8S Series
Type Pneumatic

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFilter TypeFilter RatingFor Substance TypeFor Fluid TypeFilter EfficiencyTypePrice
PARKER 010AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 010AC | CT7CXU 5KCL9 010ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€153.46
PARKER 015AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 015AC | CT7CXW 5KCN1 015AC------€176.72
PARKER 020AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 020AC | CT7CXX 5KCN3 020AC------€294.65
PARKER 025DAC Carbon Filter Element, Activated Carbon, 0.003 Micron, 025DAC | CT7CXY 5KCN5 025DACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€315.30
PARKER 030AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 030AC | CT7CXZ 5KCN7 030AC------€430.54
PARKER 035ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 035ACS | CT7CYA 5KCR5 035ACS------€477.48
PARKER 040ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 040ACS | CT7CYB 5KCR8 040ACS------€590.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6CU25-187 Compressed Air Filter Element, Coalescing, 0.01 Micron, Microglass
€357.80 /unit