PARKER 4LFE6-1-2F Filter Housing, 2 Inch Size, SS | AE9ZGT 6PAT5

PARKER 4LFE6-1-2F Filter Housing, 2 Inch Size, SS

Item: AE9ZGT Model: 4LFE6-1-2FCross Ref: 6PAT5
In Stock

Get it by Monday, Sep 29

€9,271.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cartridge Filter Vessel
Application Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent
Cartridges Required 6
Color Silver
Compatible Mfr. Model Number 4150-5537, 4151-1371, 4151-5371, 4152-8371, 4154-5371
Connection Size 2"
Connection Type Flanged
Flow Rate 30 GPM
For Use With 2-1/2 In Diameter Filter Cartridges
Head Material Stainless Steel
Height 33"
Housing Material Stainless Steel
Includes Buna-N Seal
Length 33"
Max. Flow Rate 30 GPM
Max. Pressure 150 psi
Max. Temp. 450°F
Overall Height 33"
Overall Length 33"
Type Cartridge
Width 14 1/2"
Standards ASME UM STAMP

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)36.83
Ship length (cm)83.82
Ship width (cm)36.83
HS code8421210000
Country of OriginUS

Product Variants

ProductModelOverall HeightConnection TypeConnection SizeFlow RatePrice
PARKER B10-3/4SD Filter vessel, 3/4 Inch NPT | AC2YPN 2P695 B10-3/4SD12 7/8"--5 GPM€339.65
PARKER FE6-1-2 Filter Housing, 2 Inch Size, Carbon Steel | AE9ZGM 6PAT0 FE6-1-233"NPT2"-€4,093.31
PARKER FE6-1-2F Filter Housing, 2 Inch Size, Carbon Steel | AE9ZGN 6PAT1 FE6-1-2F----€5,067.50
PARKER FE6-3-2 Filter Housing, 2 Inch Size, Carbon Steel | AE9ZGP 6PAT2 FE6-3-253 1/8"NPT--€5,028.38
PARKER FE6-3-2F Filter Housing, 2 Inch Size, Carbon Steel | AE9ZGQ 6PAT3 FE6-3-2F53 1/8"---€6,036.62
PARKER 4LFE6-1-2 Filter Housing, 2 Inch Size, SS | AE9ZGR 6PAT4 4LFE6-1-2-NPT--€7,245.82
PARKER 4LFE6-3-2 Filter Housing, 2 Inch Size, SS | AE9ZGU 6PAT6 4LFE6-3-253 1/8"NPT2"-€10,053.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4LFE6-1-2F Filter Housing, 2 Inch Size, SS
€9,271.97 /unit