PARKER 2.00DXPSRM05.00 Round Air Cylinder 2 Inch Bore 5 Inch Stroke | AJ2ENJ 49J890

PARKER 2.00DXPSRM05.00 Round Air Cylinder 2 Inch Bore 5 Inch Stroke

Item: AJ2ENJ Model: 2.00DXPSRM05.00Cross Ref: 49J890
7 In Stock

Ships within 2 days via

€149.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Cylinder
Air Cylinder Type Round Body
Body Material Stainless Steel
Bore Dia. 2"
Color Silver
Cushion Type None
Cylinder Action Double Acting
End Cap Material Aluminum
Features Switch Ready
Finish Silver
For Fluid Type Air
Inlet Gender Female
Magnetic Piston Magnetic Piston
Max. Pressure 250 psi
Mounting Type Nose, Pivot
Nose Mount Thread Size 1 1/4"-12
Overall Length 12 1/5"
Piston Material Aluminum
Piston Rod Finish Chrome Plated
Piston Rod Material Steel
Pivot Hole Dia. 0.376"
Rod Dia. 5/8"
Rod Thread Length 7/8"
Rod Thread Size 1/2"-20
Rod Thread Type Fine
Single Acting/double Acting Double Acting
Spring Retraction Force Not Applicable
Stroke 5"
System Of Measurement Inch
Tube Material Stainless Steel
Type Round Body

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)5.24
Ship length (cm)30.99
Ship width (cm)5.28
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokeNose Mount Thread SizeOverall LengthPiston Rod MaterialRod Dia.Rod Thread LengthPrice
PARKER 0.31DXPSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWY 49J531 0.31DXPSR01.00--------€47.69
PARKER 0.31DXPSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWZ 49J532 0.31DXPSR02.00--------€49.96
PARKER 0.31DXPSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DXA 49J533 0.31DXPSR03.00--------€52.75
PARKER 0.31DXPSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DXB 49J534 0.31DXPSR04.00--------€57.34
PARKER 0.44DPSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXJ 49J541 0.44DPSR0.500--------€47.19
PARKER 0.44DPSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXK 49J542 0.44DPSR01.00--------€47.63
PARKER 0.44DPSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXL 49J543 0.44DPSR01.50--------€51.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2.00DXPSRM05.00 Round Air Cylinder 2 Inch Bore 5 Inch Stroke
€149.11 /unit