Flat Shipping
Flat Shipping at

PARKER 110A-129-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 12.9 cu in/rev, 537 RPM Max. RPM, 2250 PSI | CT7HCG 30E866

PARKER 110A-129-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 12.9 cu in/rev, 537 RPM Max. RPM, 2250 PSI

Item: CT7HCG Model: 110A-129-AS-0-FCross Ref: 30E866
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,196.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Motor
Displacement 12.9 cu. in./rev.
Height 4.61"
Length 5.42"
Max. Oil Temp. 180°F
Max. Rpm 537 RPM
Mfr. Series 110A Series
Min. Oil Viscosity 50 SUS
Mounting Flange SAE A 2-Bolt
Mounting Plate Width 5.13"
Pressure Rating 2250 psi
Shaft Dia. 1"
Shaft Length 1.79"
Shaft Type Keyed

Shipping Info:

Ship weight (kg) 9.3825
Ship height (cm)2.54
Ship length (cm)13.77
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDisplacementMax. RpmLengthPressure RatingPort SizeShaft Dia.Min. Oil ViscosityShaft TypePrice
PARKER 110A-106-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 10.6 cu in/rev, 654 RPM Max. RPM, 2250 PSI | CT7HCF 30E865 110A-106-AS-0-F--------€3,182.61
PARKER 110A-164-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 16.4 cu in/rev, 415 RPM Max. RPM, 2000 PSI | CT7HCH 30E867 110A-164-AS-0-F-------Keyed€3,303.30
PARKER 110A-036-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 3.6 cu in/rev, 898 RPM Max. RPM, 2500 PSI | CT7HCJ 30E861 110A-036-AS-0-F-------Keyed€2,882.67
PARKER 110A-054-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 5.4 cu in/rev, 740 RPM Max. RPM, 2500 PSI | CT7HCK 30E862 110A-054-AS-0-F-------Keyed€3,021.53
PARKER 110A-071-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 7.1 cu in/rev, 716 RPM Max. RPM, 2500 PSI | CT7HCL 30E863 110A-071-AS-0-F-------Keyed€3,094.90
PARKER TB0165AS100AAAA Hydraulic Motor, TB, SAE A 2-Bolt, 10.0 cu in/rev, 343 RPM Max. RPM, 1800 PSI | CT7HCM 30E875 TB0165AS100AAAA-------Keyed€988.35
PARKER TB0195AS100AAAA Hydraulic Motor, TB, SAE A 2-Bolt, 11.9 cu in/rev, 287 RPM Max. RPM, 1800 PSI | CT7HCN 30E876 TB0195AS100AAAA-------Keyed€1,060.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 110A-129-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 12.9 cu in/rev, 537 RPM Max. RPM, 2250 PSI
€3,196.09 /unit