Flat Shipping
Flat Shipping at

PANDUIT S100X160YAJ Precut Label Sheet, Polyester, White, 0.25 Inch Wire Dia. | CJ3BBX 62PV19

PANDUIT S100X160YAJ Precut Label Sheet, Polyester, White, 0.25 Inch Wire Dia., 2500PK

Item: CJ3BBX Model: S100X160YAJCross Ref: 62PV19
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€590.76 /pkg. of 2500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Label Sheet
Standards ASTM E595, FILE # MH14979, ROHS COMPLIANT, UL RECOGNIZED, UL969

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelLabel WidthColorApplicationAdhesivePkg. Qty.Price
PANDUIT N100X150FJJ Precut Label Sheet, 1 1/2 x 1 Inch Size, Polyolefin, White, 8 to 2 AWG Wire Gauge | CJ3BBM 62PE22 N100X150FJJ1"WhiteCable And Wire-2€691.57
PANDUIT S075X150YAJ Precut Label Sheet, Polyester, White, 10 to 6 AWG Wire Gauge, Adhesive | CJ3BBN 62PT90 S075X150YAJ3/4"WhiteCable And WireAdhesive2€650.56
PANDUIT S100X150YDJ Precut Label Sheet, Polyester, Green, 10 to 6 AWG Wire Gauge | CJ3BBQ 62PV15 S100X150YDJ1"GreenCable And WireAdhesive2€615.48
PANDUIT S100X150YIJ Precut Label Sheet, Polyester, Yellow, 10 to 6 AWG Wire Gauge | CJ3BBR 62PV17 S100X150YIJ----2€555.44
PANDUIT S050X125YAJ Precut Label Sheet, Polyester, White, 12 to 10AWG Wire Gauge | CJ3BBV 62PT75 S050X125YAJ1/2"WhiteCable And WireAdhesive5000€605.20
PANDUIT S200X225YAJ Precut Label Sheet, Polyester, White, 8 to 4 AWG Wire Gauge, Adhesive | CJ3BBW 62PV45 S200X225YAJ2"WhiteCable And WireAdhesive1000€481.85
PANDUIT S075X125YAJ Precut Label Sheet, Polyester, White, 12 to 10AWG Wire Gauge, Adhesive | CJ3BBZ 62PT88 S075X125YAJ3/4"WhiteCable And WireAdhesive2500€471.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT S100X160YAJ Precut Label Sheet, Polyester, White, 0.25 Inch Wire Dia., 2500PK
€590.76 /pack