PANDUIT HSTT-YK2 Heat Shrink Tube Black Multi Size

Item: AD3FQX Model: HSTT-YK2Cross Ref: 3YWR4
7 In Stock

Ships within 2 days via

€23.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Heat Shrink Tubing Kit
Adhesive Lined No
Application For Dry Locations
Cable Manager Type Heat Shrink Tube
Color Black
Dielectric Strength 600V
Features For Dry Locations
Flame Retardant Yes
Includes (2) 1 In, (2) 1/2 In, (2) 3/4 In, (2) 3/8 In
Kit Contents Multiple Sizes
Length 6"
Length (straight Wireway) 6"
Material Polyolefin
Max. Voltage 600V
Number Of Pieces 8
Package Style Sticks
Product Color Black
Product Material Polyolefin
Shrink Tubing Adhesive Lined No
Shrink Tubing Kit Type Heat Shrink Tubing Kit
Shrink Tubing Length 6"
Shrink Tubing Wall Type Thin Wall
Temp. Range -67°F to +275°F
Wall Type Thin Wall
Wire Size 0.25" to 1"
Standards AMS-DTL-23053/5 CLASS 1, CSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)14.73
Ship length (cm)21.9
Ship width (cm)20.63
HS code3926909980
Country of OriginKR

Product Variants

ProductModelUse With Wire SizeShrink RatioShrink Tubing PropertiesPrice
PANDUIT KP-HSTT2 Tub Height Shrink-dry Lctn Po 3/32 | AD3FRA 3YWT4 KP-HSTT20.09" to 0.5"2:1-€155.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT HSTT-YK2 Heat Shrink Tube Black Multi Size
€23.91 /unit