PALMGREN 9684556 Engine Lathe, 230/460V, 22 x 80 Inch Size | CH3QUQ

PALMGREN 9684556 Engine Lathe, 230/460V, 22 x 80 Inch Size

Item: CH3QUQ Model: 9684556
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€46,544.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Lathe
Bed Width 13 3/4"
Hp 10 hp
Number Of Spindle Speeds 12
Overall Height 58"
Overall Length 132"
Overall Width 45"
Spindle Speed 25-1600 RPM

Shipping Info:

Ship weight (kg) 2539.35
Ship height (cm)114.3
Ship length (cm)335.28
Ship width (cm)147.32
Country of OriginCN

Product Variants

ProductModelHpOverall LengthOverall HeightOverall WidthSwing Over BedDistance Between CentersSpindle BoreBed WidthPrice
PALMGREN 9684510 Engine Lathe, 115V,1PH, 12 x 36 Inch Size | CD6LVY 96845102 hp66"56"30"12"36"1 1/2"7 1/4"€12,084.93
RFQ
PALMGREN 9684524 Engine Lathe With DRO, 230V, 3PH, 16 x 60 Inch Size | CD6LWA 96845246 hp97"53"36"16"60"2"9 7/8"€31,013.73
RFQ
PALMGREN 9684550 Engine Lathe With 2 Inch Bore, 230/460V, 13 x 40 Inch Size | CH3QUL 96845502 hp76"58"30"---7 3/8"€13,872.87
RFQ
PALMGREN 9684551 Engine Lathe With 2 Inch Bore, 230V, 14 x 40 Inch Size | CH3QUM 96845512 hp76"52"----8"€18,092.25
RFQ
PALMGREN 9684552 Engine Lathe With 2 Inch Bore, 460V, 14 x 40 Inch Size | CH3QUN 96845522 hp76"52"30"---8"€18,092.25
RFQ
PALMGREN 9684554 Engine Lathe, 230/460V, 18 x 80 Inch Size | CH3QUP 96845547 1/2 hp128"63"49"---11 3/4"€39,260.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9684556 Engine Lathe, 230/460V, 22 x 80 Inch Size
€46,544.85 /unit