PALMGREN 9680401 Pneumatic Tapping Machine, 62 Inch Reach, 700RPM | CH3QQU ST700, 4WXU2

PALMGREN 9680401 ST700 Pneumatic Tapping Machine, 62 Inch Reach, 700RPM

Item: CH3QQU Model: 9680401Cross Ref: 4WXU2 / ST700
In Stock

Get it by Monday, Sep 29

€2,891.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Tapping Arm
Air Consumption 24 CFM
Motor Rpm 700 RPM

Shipping Info:

Ship weight (kg) 18
Ship height (cm)17.78
Ship length (cm)106.68
Ship width (cm)57.15
Country of OriginTW

Product Variants

ProductModelSteel Tapping CapacityMax. ReachMin. ReachTool Holder SizeReversiblePrice
PALMGREN 9680400 Pneumatic Tapping Machine, 62 Inch Reach, 400RPM | CH3QQT ST400, 4WXU1 96804001/2"57"22 1/2"Size 1-€2,891.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9680401 ST700 Pneumatic Tapping Machine, 62 Inch Reach, 700RPM
€2,891.79 /unit