PALMGREN 9680219 Drill Press, Bench Top, Step Pulley, 13 Inch Size | CH3QRM

PALMGREN 9680219 Drill Press, Bench Top, Step Pulley, 13 Inch Size

Item: CH3QRM Model: 9680219
Limited Availability
€594.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Drill Press
Hp 333/1000 hp
Overall Dimensions 42" x 10" x 23"
Rpm 260-4220 RPM

Shipping Info:

Ship height (cm)25.4
Ship length (cm)106.68
Ship width (cm)58.42
Country of OriginCN

Product Variants

ProductModelRpmHpVoltageAmpsDrive TypeSwingSpindle To Column DistanceSpindle TravelPrice
PALMGREN 9680110 Drill Press, Bench, Step Pulley, 5 Speed, 10 Inch Size | CD6LVP 9680110620-3100 RPM333/1000 hp115V AC3.2ABelt10"5"2 1/2"€330.66
PALMGREN 9680148 Drill Press, Bench Top, Step Pulley, 8 Inch Size | CH3QRL 9680148760-3070 RPM333/1000 hp------€237.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9680219 Drill Press, Bench Top, Step Pulley, 13 Inch Size
€594.99 /unit