PALMETTO PACKING 1555 Packing Seal 1/2 Square inch 10 Feet | AD9WRE 4VLG5

PALMETTO PACKING 1555 Packing Seal 1/2 Square inch 10 Feet

Item: AD9WRE Model: 1555Cross Ref: 4VLG5
7 In Stock

Ships within 2 days via

€272.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Compression Packing Seal
Ambient Temp. Range -450°F to +800°F
Color Black
For Use In Pumps, Valves
Includes Lubrication
Length 10 ft.
Material Graphite
Max. Pressure For Pumps 3500 psi
Max. Pressure For Valves 3500 psi
Max. Shaft Speed 4000 FPM
Max. Temp. In Steam 1200°F
Ph Range 1 pH to 14 pH
Size 0.5 sq. in.
Square Size 1/2"
Type Compression Packing Seal
Standards OSHA, ROHS

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)21.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code5607504000
Country of OriginUS

Product Variants

ProductModelPacking Seal SizeOverall LengthMax. Pressure For PumpsSquare SizeMin. PhMax. PhMaterialMax. Shaft SpeedPrice
PALMETTO PACKING 1555 Packing Seal 1/8 Square inch 5 Feet | AD9WQJ 4VLE4 15550.125 sq. in.5 ft.--1 pH14 pH--€27.32
PALMETTO PACKING 1555 Packing Seal, 1/8 Sq. inch, 10 Feet | AD9WQK 4VLE5 15550.125 sq. in.10 ft.--1 pH14 pH--€44.11
PALMETTO PACKING 1555 Packing Seal 1/8 Square inch 25 Feet | AD9WQL 4VLE6 15550.125 sq. in.25 ft.--1 pH14 pH--€82.84
PALMETTO PACKING 1555 Packing Seal 3/16 Square inch 5 Feet | AD9WQM 4VLE7 15550.1875 sq. in.5 ft.--1 pH14 pH--€47.77
PALMETTO PACKING 1555 Packing Seal 3/16 Square inch 10 Feet | AD9WQN 4VLE8 15550.1875 sq. in.10 ft.--1 pH14 pH--€78.76
PALMETTO PACKING 1555 Packing Seal 3/16 Square inch 25 Feet | AD9WQP 4VLE9 15550.1875 sq. in.25 ft.--1 pH14 pH--€155.54
PALMETTO PACKING 1555 Packing Seal 1/4 Square inch 5 Feet | AD9WQQ 4VLF1 15550.25 sq. in.5 ft.--1 pH14 pH--€62.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1555 Packing Seal 1/2 Square inch 10 Feet
€272.46 /unit