PACIFIC HANDY CUTTER INC MS-410 Scraper 1-1/2 Inch Width Carbon Steel | AD8VDJ 4MUW8

PACIFIC HANDY CUTTER MS-410 Scraper 1-1/2 Inch Width Carbon Steel

Item: AD8VDJ Model: MS-410Cross Ref: 4MUW8
7 In Stock

Ships within 2 days via

€3.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Scraper
Blade Length 3 3/4"
Blade Material Carbon Steel
Blade Type Stiff
Blade Width 1 1/2"
Color Metallic
Handle Design Straight
Handle Length 3 3/4"
Handle Material Steel
Knife / Scraper Sub-category Non Sparking Scrapers
No. Of Edges 1
Overall Length 3 3/4"
Included Blade Manufacturer Part Number RB009

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)9.65
Ship width (cm)4.83
HS code8205595510
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACIFIC HANDY CUTTER MS-410 Scraper 1-1/2 Inch Width Carbon Steel
€3.99 /unit