PAC STRAPPING PRODUCTS 48M500166 Strapping Polypropylene 6600 Feet Length | AF4ARG 8NCR1

PAC STRAPPING PRODUCTS 48M500166 Strapping Polypropylene 6600 Feet Length

Item: AF4ARG Model: 48M500166Cross Ref: 8NCR1
In Stock

Get it by Monday, Sep 29

€160.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plastic Strapping
Breaking Strength 500 lbs.
Coil Width 6"
Color Black
Core Dia. 16"
Length 6600 ft.
Material Polypropylene
Strap Width 1/2"
Thickness 0.026"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)15.88
Ship length (cm)60.96
Ship width (cm)59.06
HS code3920200050
Country of OriginUS

Product Variants

ProductModelStrapping ApplicationCore WidthStrapping FinishThicknessBreaking StrengthColorCore Dia.LengthPkg. Qty.Price
PAC STRAPPING PRODUCTS 58H.10.0135 Strapping Polypropylene 3500 Feet Length | AA7UCV 16P048 58H.10.0135Heavy Duty6"Embossed-----1€129.22
PAC STRAPPING PRODUCTS 58H.10.1122-SC Strapping Polypropylene 2200 Feet Length | AA7UCW 16P049 58H.10.1122-SCHeavy Duty3"Embossed-----1€121.68
PAC STRAPPING PRODUCTS 4821606T90W Strapping Polyester Waxed 9000 Feet Length | AA7UCX 16P050 4821606T90WStandard Duty6"Waxed-----1€238.66
PAC STRAPPING PRODUCTS 5825906B44 Strapping Polyester Smooth 4400 Feet Length | AA7UCY 16P052 5825906B44Standard Duty6"Smooth-----1€221.49
PAC STRAPPING PRODUCTS 5825906T44 Strapping Polyester Smooth 4400 Feet Length | AA7UCZ 16P053 5825906T44Standard Duty6"Smooth-----1€232.28
PAC STRAPPING PRODUCTS 5835146T40 Strapping Smooth Polyester 4000 Feet Length | AA7UDA 16P054 5835146T40Heavy Duty6"Smooth-----1€183.88
PAC STRAPPING PRODUCTS 5835146B40 Strapping Smooth Polyester 4000 Feet Length | AA7UDB 16P055 5835146B40Heavy Duty6"Smooth-----1€201.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 48M500166 Strapping Polypropylene 6600 Feet Length
€160.40 /unit