Flat Shipping
Flat Shipping at

OZ LIFTING PRODUCTS OZGAL.19-80B Cable Galvanised Steel Uncoated 800 Lb. | AG6ZRC 49P541

OZ LIFTING PRODUCTS OZGAL.19-80B Cable Galvanised Steel Uncoated 800 Lb.

Item: AG6ZRC Model: OZGAL.19-80BCross Ref: 49P541
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€234.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable
Length 80 ft.
Material Galvanized Steel
Outside Dia. 0.188"
Size 0.188"
Strand Type 7 x 19
Working Load Limit 800 lbs.
Standards DIN-RATED

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)35.56
HS code7312105000

Product Details:

    • Coated/Uncoated (Uncoated)

Product Variants

ProductModelMPNPrice
OZ LIFTING PRODUCTS OZSS.19-80B Cable Stainless Steel Uncoated 800 Lb. | AD6RGG 49P542 OZSS.19-80BOZSS.19-80B€436.57
OZ LIFTING PRODUCTS OZGAL.25-55B Cable Galvanised Steel Uncoated 1200 Lb. | AG6ZRD 49P543 OZGAL.25-55BOZGAL.25-55B€292.15
OZ LIFTING PRODUCTS OZSS.25-55B Cable Stainless Steel Uncoated 1200 Lb. | AG6ZRE 49P544 OZSS.25-55BOZSS.25-55B€468.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZGAL.19-80B Cable Galvanised Steel Uncoated 800 Lb.
€234.79 /unit