OZ LIFTING PRODUCTS OZ3BCA Beam Clamp, Manual, 6000 lb Safe Working Load, 3-13 Inch Jaw Capacity | CT7BLN 48RD41

OZ LIFTING PRODUCTS OZ3BCA Beam Clamp, Manual, 6000 lb Safe Working Load, 3-13 Inch Jaw Capacity

Item: CT7BLN Model: OZ3BCACross Ref: 48RD41
In Stock

Get it by Monday, Sep 29

€316.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Beam Clamp
Jaw Capacity 3" to 13"
Jaw Material Steel
Lifting Point Shaft
Operation Manual
Safe Working Load 6000 lbs.
Standards ASME B30.16, CE CERTIFIED

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)17.78
Ship length (cm)53.34
Ship width (cm)27.94
HS code8425190000
Country of OriginUS

Product Variants

ProductModelWorking Load LimitOverall HeightOverall WidthOverall DepthPrice
OZ LIFTING PRODUCTS OZ5BCA Beam Clamp, Manual, 10000 lb Safe Working Load, 3-1/2-13 Inch Jaw Capacity | CT7BLJ 48RD42 OZ5BCA10000 lbs.9"19 5/8"4 3/8"€424.68
OZ LIFTING PRODUCTS OZ1BCA Beam Clamp, Manual, 2000 lb Safe Working Load, 3-9 Inch Jaw Capacity, Shaft | CT7BLK 48RD39 OZ1BCA2000 lbs.5 3/4"15"2 1/2"€212.86
OZ LIFTING PRODUCTS OZ10BCA Beam Clamp, Manual, 20000 lb Safe Working Load, 3-1/2-13 Inch Jaw Capacity | CT7BLL 48RD43 OZ10BCA20000 lbs.9 3/8"20 1/2"4 3/4"€579.02
OZ LIFTING PRODUCTS OZ2BCA Beam Clamp, Manual, 4000 lb Safe Working Load, 3-9 Inch Jaw Capacity, Shaft | CT7BLM 48RD40 OZ2BCA4000 lbs.5 3/4"15"2 7/8"€251.45
OZ LIFTING PRODUCTS OZSS1BC Stainless Steel Beam Clamp, Vertical Lift, 2000 Lb Safe Working Load, Shaft | CT7BLT 61KH37 OZSS1BC2000 lbs.6 5/8"12 1/4"2 5/8"€424.87
OZ LIFTING PRODUCTS OZSS2BC Stainless Steel Beam Clamp, Vertical Lift, 4000 Lb Safe Working Load, Shaft | CT7BLU 61KH38 OZSS2BC4000 lbs.6 5/8"12 1/4"3"€473.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ3BCA Beam Clamp, Manual, 6000 lb Safe Working Load, 3-13 Inch Jaw Capacity
€316.17 /unit