Flat Shipping
Flat Shipping at

OTC TOOLS 8203L Steel Pry Bar Set, Overall Length 24 x 36 x 48 Inch, Pack Of 3 | CD6WKC

OTC TOOLS 8203L Pry Bar Set, Chisel End, 48 Inch Overall Length, 1/2 in_5/8 Inch Bar Wd

Item: CD6WKC Model: 8203LCross Ref: 468L15
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€478.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pry Bar Set

Shipping Info:

Ship weight (kg) 6.435
Ship height (cm)5.33
Ship length (cm)132.08
Ship width (cm)62.99
Country of OriginUS

Product Details:

    • Special Features: Heavy Duty Use, Each bar is Drop Forged In Minnesota, Hand Ground Chisel End for Wedging Into Tight Spaces, Extra Strength, Durability, Leverage for Tough Jobs, A Dedicated Striking Cap provides

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 8203L Pry Bar Set, Chisel End, 48 Inch Overall Length, 1/2 in_5/8 Inch Bar Wd
€478.46 /unit