OTC TOOLS 75360 Heavy Duty Tank Adaptar Kit | AA9MYT 1DZK6

OTC TOOLS 75360 Heavy Duty Tank Adaptar Kit

Item: AA9MYT Model: 75360Cross Ref: 1DZK6
7 In Stock

Ships within 2 days via

€273.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tank Adapter Kit
Type Heavy Duty
Used For Engine Coolant Service
Overall Width 2"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)33.02
Ship length (cm)12.7
Ship width (cm)5.08
HS code7419995050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 75360 Heavy Duty Tank Adaptar Kit
€273.17 /unit